Sugatsune
Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes
Mfr # SWF-640
Zoro # G1934983
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 3/8 in
- Grip Dia. 25/64 in
Explore More Products
- SUGATSUNE Pull Handle, 12 In. H, Satin, Threaded Holes SWF-6120
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes SWF-690
- SUGATSUNE Pull Handle, Satin, Satin, Threaded Holes SWF-650
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes FT-80
- SUGATSUNE Folding Pull Handle, Unth. Through Holes 26700
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes US-120/M
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes KS-440/S
- SUGATSUNE Pull Handle, 3 In. H, Polished, Threaded Holes KS-430/M
- SUGATSUNE Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On HH-FC-2/S
- CROWN 6" Manhattan Cabinet Pull with 5" Center to Center Rose Gold Finish CHP92927RG
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull BP5016160195
- Sugatsune Cabinet Handles & Pulls