Compx National
Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in
Mfr # C8051-KD-14A
Zoro # G1935647
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/8 in
- Key Type Different
- Keying Keyed Different
- Finish Bright Nickel
- For Use With Drawers, R.H. or L.H. Doors with Lipped/Overlay Construction (Straight Cam) or Flush Construction
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in C8053-C390A-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 15/16 in C8052-C413A-14A
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in C8704-C420A-14A
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in C8055-KD-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in C8051-C415A-3
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/8 in C8053-C413A-14A
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 915 Key, For Material Thickness 1 3/8 in C8179-915-4
- COMPX NATIONAL Pin Tumbler Cam Lock Dull Chrome 810926D915
- COMPX NATIONAL Drawer Lock For Up To 1-1/8 in. Material 870514A346
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 13/64 in 1XRY8
- SIMPLEX Push Button Lock, Entry, Key Override 5021RWL26D41
- Compx National Cam Locks