5.11
Stryke Shirt, Storm, XS
Mfr # 72399
Zoro # G1936186
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material 38% Cotton, 62% Polyester
- Fabric Weight 4.84 oz
- Fits Chest Size 30 in to 32 in
- Pockets 4
Explore More Products
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M 40052
- 5.11 Utility Polo, Size 2XL, Dark Navy 41180
- 5.11 Taclite Pro Shirt, Black, 2XL 71175
- 5.11 Taclite Pro Shirt, Black, L 72175
- 5.11 Professional Polo, Dark Navy, XL 41060
- 5.11 Performance Polo, SS, Dark Navy, 2XL 71049
- 5.11 Performance Polo, SS, TDU Green, S 71049
- 5.11 Rapid Performance Polo, Black, S 41018
- 5.11 PDU L/S Class A Shirt, Tact, XL, Silver Tan 72344
- GILDAN Xxl Blk S/S T-Shirt 2PK 1297044
- CARHARTT T-Shirt, Black, 4XL K87-BLK 4XL REG
- 5.11 Workwear