Tsubaki
Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth
Mfr # 40B18F-3/4
Zoro # G1936471
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 18
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth 50B15FJ
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth 40BTL14
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth 40B11F-1/2
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth 35B19F-5/8
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth 35B21
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth 80B10
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 13 # of Teeth 50B13FJ
- TSUBAKI Sprocket Chain Rlr P Sgl 7.47In 120 14, 120SF14 120SF14
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 17.15In, 60B70 60B70
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 15# of Teeth 35B15
- TRITAN Idler Roller Chain Sprocket, 40 Chain Size, 17 # of Teeth 40BB17H
- Tsubaki Chain Sprockets