Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94009
Zoro # G1937354
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Grit Not Applicable
- Wire Dia. 0.012 in
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 96098
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM 90436
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" 93026
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC 9500
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" 93392
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W 97805
- WEILER VORTEC 6 in BUFFING WHEEL, LOOSE SEW, 1 in to 36705
- WEILER 4" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill 86114
- WEILER 8 in NARROW FACE CRIMPED WIRE WHEEL 01806
- OSBORN Composite Wheel Brush, Aggressive, 6" 0004062100
- DISSTON Mm 6" Coar Crimp Wheel 307025
- Weiler Wire Wheel Brushes