Widia

Spiral Flute Tap, Plug, 3


$15.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 2-1/2"
  • Tap Thread Size 1/4"-20
  • Tap Chamfer Plug
  • Tap Style Spiral Flute
  • Tap Thread Type UNC
See all product information