Tamper-Pruf Screw
#10 x 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121550
Zoro # G1938377
Sold in multiples of 2 for $21.58
$21.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Head Type Pan
- Drive Spanner
- Drive Size #10
Explore More Products
- TAMPER-PRUF SCREW #14 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121640
- TAMPER-PRUF SCREW #8 x 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121470
- TAMPER-PRUF SCREW #10 x 1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121580
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91740
- TAMPER-PRUF SCREW 5/16"-18 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002160
- TAMPER-PRUF SCREW #14 x 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 31280
- TAMPER-PRUF SCREW #10 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121590
- TAMPER-PRUF SCREW #10-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121950
- TAMPER-PRUF SCREW #8-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141440
- TAMPER-PRUF SCREW #14 x 1-1/2 in Tamper-Resistant Hex Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish 51600
- TAMPER-PRUF SCREW #10-16 x 1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK 490300
- Tamper-Pruf Screw Tamper-Resistant Screws