Zoro Select
Expanded Sheet, Rsd, 304SS, 4x4ft, 1-1/2-#13
Mfr # 44S15013-48X48
Zoro # G1939463
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.22 in
- Width 4 ft
- Temper 2B
- Opening Size 1.250 x 2.625 in
- Trade Size 1 1/2 in-#13
Explore More Products
- ZORO SELECT Silver SS Sheet, 48 in Overall W Satin FPR 304#4-18Gx48x96
- ZORO SELECT Sheet, Quartz Bronze, 48" L, 48" W, 20 ga, SS T22 Quartz Bronze HL FPR 20Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., BA, SS GRANEX USA 304BB-20GX48X96
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 3" Diamond 304#4-24Gx48x120
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Granex USA 304BB-18Gx48x120
- ZORO SELECT SS Sheet 304, 12 in Overall W 714_12_36
- ZORO SELECT SS Sheet 304, 24 in Overall W 22608_24_36
- ZORO SELECT SS Sheet 302, 36 in Overall W 9754_36_36
- ZORO SELECT SS Sheet 302, 24 in Overall W 9759_24_36
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 6-OM 304#4-20Gx48x120
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized 23178
- Zoro Select Stainless Steel Sheets