Keebler
1.8oz. Keebler® Toast & PB Crackers, 12 PK
Mfr # 21167
Zoro # G1939491
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.8 oz
- Snack Food Type Chips and Crackers
- Standards Kosher Certified
- Features Contains Nuts
- Packing Type Pack
Explore More Products
- KEEBLER 1.8oz. Keebler® Cheese & PB Crackers, 12 PK 21165
- KEEBLER Keebler® Cheese & Cheddar Crackers, 12 PK 21147
- KEEBLER Keebler® Toast & PB Crackers, 12 PK 21167
- KEEBLER Keebler® Cheese & PB Crackers, 96 PK 21165
- KEEBLER Cheez-it®, White Cheddar, 6 PK 31533
- KEEBLER Keebler® Club & Cheddar Crackers, 12 PK 21163
- KEEBLER Cereal, Miniwht, Frosted, PK6 42799
- KEEBLER 1.8oz. Keebler® Club & Cheddar Crackers, 12 PK 21163
- KEEBLER Cheez-it®, White Cheddar, 45 PK 10892
- COMBOS Combos Pepperoni Cracker Combo Snack 6.3 oz. Bag, PK12 273757
- GOYA Goya Chick Peas 15.5 oz., PK24 2422
- Keebler Snacks & Sweets