Wiegmann
NEMA 1 18.0 in H x 18.0 in W x 8.0 in D Wall Mount Enclosure
Mfr # SC181808GNK
Zoro # G1939996
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Depth 8 in
- Material Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 12, 13 16.0 in H x 16.0 in W x 11.0 in D Pedestal Mount WC16C16
- WIEGMANN NEMA 3R, 4, 4X, 12 16.0 in H x 14.0 in W x 6.0 in D Wall Mount BN4161406CHSS
- WIEGMANN NEMA 3R 18.0 in H x 15.0 in W x 6.0 in D Wall Mount Enclosure RSC151806GNK
- WIEGMANN NEMA 1 10.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure SC081004NK
- WIEGMANN 30 in H x 24 in W x 10 in D Mounting Holes Mount Enclosure N412302410C
- WIEGMANN NEMA 1 15.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure SC121504NK
- WIEGMANN 20 in H x 16 in W x 8 in D Wall Mount Mount Enclosure HW-PCC201608CHQR
- WIEGMANN 12 in H x 21 in W x 27 in D External Mounting Feet Mount SSN4242010
- WIEGMANN 24 in H x 21 in W x 10 in D External Mounting Feet Mount ABN12242110
- WIEGMANN NEMA 4X, 6P, 12 11.79 in H x 9.8 in W x 4.94 in D Wall Mount HW-J121005FCHSCWW
- WIEGMANN NEMA 3R 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC080806G
- Wiegmann Electrical Enclosures