Flojet
Water System Pump, 12 VDC, 1/2 In
Mfr # 04405143S
Zoro # G1940811
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Amps 7 A
- Flow 3.3 gpm
- Max. Flow 3.3 gpm
- Voltage - Pumps 12V DC
- Check Valve EPDM
Explore More Products
- FLOJET FLOJET 01740002A 0.5 In. Stainless Steel In-Line Strainer F69-01740002A
- FLOJET Pump, Marine/Rv, 12VDC, 3/8 in.FNPT 02100-12C
- FLOJET Pump, Demand, 12 Vdc LFP122201K
- FLOJET Viton Valve Kit Chamber Sub-Assembly 20407021
- FLOJET Pump, Demand, 115 Vac 04300501G
- FLOJET Pump, Circulation 04105501G
- FLOJET Pump, Water Sys, 12 Vdc LFP122202K
- FLOJET Water Booster System - 40psi/4.5GPM/115V 02840000A
- FLOJET Flojet Locking Slide Clips - Pair 20408000
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp IL200P
- BOOKAZINE W015120 Fresh Water Hose; White; 0.5 In. X 10 Ft. TI353157
- Flojet Marine Pumps & Plumbing