Ridgid
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in
Mfr # 300 Compact Kit
Zoro # G1940863
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$7,201.99
Key Features
- Voltage 120 V
- Includes Reamer, Full Floating Self Centering Cutter, 5/32 in Hex Key, 3/16 in Hex Key, 5/16 in Hex Key, Stand, Nu-Clear Oil, NPT Die Head
- HP 1/2 hp
- Phase Single-Phase
- Features Adjustable Oil Low Control
Replacement Parts
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 1-1/2 in, Rod: 5/16 in to 1 in Bolt: 5/16 in to 1 in 1215
- RIDGID Copper Cutting/Prep Machine, Model 122XL 122XL
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I 600-I
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I 690-I
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt 600-I
- RIDGID RIDGID® Model No. 700 Power Drive, 115V, 50/60 Hz 41935
- RIDGID Hole Cutting Tool, Bare Tool, 434 Pipe, 100V, 12 hp, 110 RPM Speed, 17 L x 17 W in 57602
- RIDGID Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V 15682
- RIDGID Drain Cleaner, Model K-7500, 5/8in Pigtail K-7500
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap 2990-12
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in 700
- Ridgid Pipe Threading and Cutting Machines