Shop Alternate Products
This Product is Discontinued
Siemens
Lamp Module, 22mm, 240VAC, Yellow, LED (Discontinued)
Mfr # 3SB34001RA
Zoro # G1941055
This Product is Discontinued
Key Features
- Material of Construction Plastic
- Color Yellow
- Lamp Type Led
- Terminal Connection Screw Clamp
- Size 22mm