Zoro Select
Wood Screw, #4, 1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK
Mfr # U49250.011.0050
Zoro # G1941527
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Slotted
- Drive Size 0.031 in
- Material Brass
Explore More Products
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK WSRI0-200250-100P
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK U25111.013.0050
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.019.0300
- ZORO SELECT Wood Screw, #10, 1 in, Black Oxide Steel Round Head Torx Drive, 3000 PK 1016DTRW17DB
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK U25130.013.0062
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK U25710.013.0125
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Pan Head Square Drive, 5000 PK 0816DXP17D
- ZORO SELECT Wood Screw, #8, 3/4 in, Oil Rubbed Steel Flat Head Phillips Drive, 10500 PK 0812DPFDB
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Carbon Steel Oval Head Slotted Drive, 3500 PK 0624DSO
- STRONG-POINT Wood Screw, #10, Dacrotized Flat Head Phillips Drive 1040D
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK 62054
- Zoro Select Self-Tapping Screws