Zoro Select
M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK
Mfr # M07470.080.0035
Zoro # G1941628
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07000.031.0050
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK M07400.030.0016
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 25 PK U51050.043.0100
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length U07000.125.0550
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK U51050.050.0175
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 35 mm Length, 25 PK M07080.160.0035
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 5 PK U51050.075.0500
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 380 mm Length M07000.240.0380
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK M07400.040.0060
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK U07410.050.0175
- USA INDUSTRIALS 7/16"-14 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length ZSCRW-750
- Zoro Select Socket Head Cap Screws