Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 1 1/4x7/32 L, Pk100 (Discontinued)
Mfr # SLTP2191250BT
Zoro # G1941755
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Zinc Plated