- Home
- /
- Pumps
- /
- Sewage & Effluent Pumps
- /
- Submersible Sewage Pumps
- /
- 1/2 HP 2" Manual Submersible Sewage Pump 115V
Shop Alternate Products
This Product is Discontinued
Little Giant Pump
1/2 HP 2" Manual Submersible Sewage Pump 115V (Discontinued)
Mfr # 10SN-CIM
Zoro # G1941816
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Customers Also Purchased
- Brand Little Giant Pump
-
MFR #
10SN-CIM
-
Zoro #
G1941816
- UPC # 010121140790
- Country of Origin Mexico
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Diameter | 11-16/25" |
Cord Length - Pumps | 20 ft. |
Cord Length | 20 ft |
Manufacturers Warranty Length | 2 yr |
Height | 11-2/5" |
Max. Dia. Solids | 2" |
Overall Height | 11 2/5 in |
Discharge Dia. | 2 in, 3 in |
Body Dia. | 11 16/25 in |
Details
HP | 1/2 |
Phase - Pumps | 1 |
Switch Actuation | No Switch Included |
Body Material | Cast Iron |
Base Material | Cast Iron |
Flow Rate @ 10 Ft. of Head | 95 gpm |
Max. Head | 25.0 ft |
Impeller Material | Thermoplastic Elastomer |
Motor RPM | 1750 |
Item - Sewage Pumps | Submersible Sewage Pump |
Discharge NPT | 2" |
GPM of Water @ 20 Ft. of Head | 30 |
Housing Material | Cast iron |
GPM of Water @ 5 Ft. of Head | 120 |
Motor Type | Permanent Split Capacitor |
Switch Type | None |
Pump Body Material | Cast Iron |
GPM of Water @ 15 Ft. of Head | 80 |
Max. Head - Pumps | 25 ft. |
Item | Sewage Ejector Pump |
Pump HP | 1/2 |
Bearing Type | Ball |
Voltage - Pumps | 120VAC |
Amps | 9.50 |
GPM of Water @ 25 Ft. of Head | 20 |
Amps - Pumps | 9.50 |
Agency Compliance | CSA Certified, UL Listed |
GPM of Water @ 10 Ft. of Head | 95 |
Shaft Seal Material - Pumps | Carbon, Ceramic |
Input Phase AC | 1 |
Voltage | 115 |
Thermal Protection | Yes |
Phase | 1 |
Max. Liquid Temp. | 140 Degrees F |
Pump Type | Manual |
Shaft Seal | Carbon/Ceramic |
Switch Type - Pumps | No Switch Included |
Impeller Material - Pumps | Nylon |
Flow Rate @ 20 Ft. of Head | 30 gpm |
Duty Cycle | Continuous |
Switch Electrical Connection | No Switch Included |
Off Point | Not Applicable |
Discharge Standard | NPT |
RPM | 1,750 RPM |
Discharge | 2 in FNPT; 3 in FNPT |
Rated Voltage | 120V AC |
Flow Rate @ 15 Ft. of Head | 70 gpm |
Discharge Gender | Female |
Type | Manual |
Description
Sewage Ejector Pump, HP 1/2, Rated Voltage 120V AC, Phase - Pumps 1, Amps 9.50, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Thermoplastic Elastomer, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 30 gpm, Max. Diameter Solids 2 in, Body Dia. 11 16/25 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov