Shop Alternate Products
This Product is Discontinued
Zoro Select
Carrying Case, Soft, Nylon, 3.5x 7.7x9.6In (Discontinued)
Mfr # 4WPJ2
Zoro # G1942315
This Product is Discontinued
Key Features
- Material Nylon
- Overall Height 3-1/2"
- Overall Width 7-3/4"
- Overall Depth 9-5/8"
- Color Black