Shop Alternate Products
This Product is Discontinued
Westward
Aircraft Drill, 13/32x6 In, HSS, Blk Oxide (Discontinued)
Mfr # 5TVJ9
Zoro # G1942367
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 13/32"