Ge
Molded Case Circuit Breaker, 400 A, 600V AC, 2 Pole, Bolt On Panelboard Mounting Style, TJJ Series
Mfr # TJJ426400WL
Zoro # G1942482
Free Shipping & Returns
$6,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TJJ
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- GE Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32080
- GE Miniature Circuit Breaker, 60 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1160
- GE 3P 60A Amp 600V-Ac Molded Case Circuit Breaker THED136060WL
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THHQL Series THHQL1120
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THHQB Series THHQB2120
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2130
- GE Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC2115WL
- GE Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, Bolt On Panelboard Mounting Style, TED Series TED136150WL
- GE Miniature Circuit Breaker, 25 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32025
- SQUARE D Molded Case Circuit Breaker, 250 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGL36250
- GE Miniature Circuit Breaker, 50 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1150
- Ge Circuit Breakers