Techflex
Sleeving, 2.000 In., 100 ft., Black
Mfr # FWN2.00BK
Zoro # G1943155
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable Yes
- Color Black
- Wall Thickness 0.03 in
Explore More Products
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black FWN2.00BK25
- TECHFLEX Turtle Wrap 1", Black Flame Retardant DWT1.00BK
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black FGLG.10BK
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in FGN0.50BK25
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black PTN0.75BK250
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black CCP1.25BK
- TECHFLEX Braided Sleeving, 1.500 In., 10 ft., Black PTN1.50BK10
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin C Natural LT1-S3-FC-NT
- TECHFLEX Dura Race 4", Green Fastens to Carpets DRN4.00GN
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black FGN0.75BK10
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 25' Length - Black BSSCE1.00-25
- Techflex Cable Sleeves