Westward
8" Insulated Linemans Pliers
Mfr # 3WY50
Zoro # G1943636
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application For Lineman
- Overall Length 8 in
- Material Chrome Vanadium Steel
- Jaw Width 1 1/4 in
- Handle Type Ergonomic
Explore More Products
- WESTWARD 32" Cable Cutter, Shear Cut, 1000MCM, Copper/Alum 22UN89
- WESTWARD 6" Wire Stripping Pliers, European 3HZF4
- WESTWARD 31-1/2" Cable Cutter, Shear Cut, 2-1/8" Cap 10D451
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap 10D462
- WESTWARD 18" PVC Cutter, 2-1/2" Cap 10D468
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap 10D452
- WESTWARD 18-3/4" Cable Cutter, Ratchet Action, 1000MCM 10D456
- WESTWARD 26-1/2" Cable Cutter, Shear Cut, 1000 MCM 22UN72
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated 95 36 280
- PALADIN TOOLS Cutter Kevlar PA1511
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut 20033
- Westward Cable and Wire Cutters