Spence
Pneumatic Globe Control Valve, 1-1/2 in.
Mfr # K1TG811-60RH
Zoro # G1943803
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type FNPT
- Pipe Size 1 1/2 in
- Max. Inlet Pressure 275 psi
- Seat Material 303 Stainless Steel
Explore More Products
- SPENCE Pneumatic Globe Control Valve, 2 in. K1TH811-60RH
- SPENCE Pneumatic Globe Control Valve, 1/2 in. K1TC811-36RA
- SPENCE Pneumatic Globe Control Valve, 1 in. K1TE81136RCAA11
- SPENCE Pneumatic Globe Control Valve, 3/4 in. K1TD811-36RC
- SPENCE Pneumatic Globe Control Valve, 1-1/4 in. K1TF811-36RE
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In AS2201F-N01-07SA
- ARROW PNEUMATICS Speed Control, Bronze, 1/4" Air Inlet, NPT ASP - 2SCH
- SMC Speed Exhaust Control Valve, 1/4 Tube, 1/8 ASV310F-N01-07S
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT DBD1-1414
- SMC Flow Control Valve, 1/4 In, NPT x Tube AS2201F-N02-07SD
- HANKISON Pneumatic Bypass 1701-2
- Spence Pneumatic Valves