Shop Alternate Products
This Product is Discontinued
Parlec
End Mill Holder, CAT40, Bore Dia 0.8750 In (Discontinued)
Mfr # C40-87EM3
Zoro # G1943812
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Decimal Inch
- Taper Size CV40
- Bore Dia. 7/8 in
- Projection 3 in
- Nose Dia. 1-7/8 in