Shop Alternate Products
This Product is Discontinued
Download CAD Files
Te-Co
Flat Washer, Fits Bolt Size 3/8 in , Steel Black Oxide Finish (Discontinued)
Mfr # 42621
Zoro # G1944223
This Product is Discontinued
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 3/8 in
- Outside Diameter 7/8 in
- Minimum Thickness 0.188 in