Shop Alternate Products
This Product is Discontinued
Worthington Industries
Lead Free Solder, Dia 0.062 In, 1 oz (Discontinued)
Mfr # 331763
Zoro # G1944485
This Product is Discontinued
Key Features
- Application Used For Speaker Wire, Motors, Appliances and General Wiring
- Contents 3% Copper, 97% Tin, Rosin Core
- Wire Dia. (In.) 0.062 in
- Melting Range (Deg.) 445 to 500
- Container Size 1 oz