Zoro Select
3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A
Mfr # BULK-RS-NHS50-242
Zoro # G1945291
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 120"x48", 60A BULK-RS-RCY60-13
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A BULK-RS-S30-68
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A BULK-RS-SBR75-160
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A BULK-RS-S30-9
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L BULK-RS-E60HT-10
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x100 ft., Black, 60A BULK-RS-H60-862
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A BULK-RS-N40-227
- ZORO SELECT Silicone Roll, 30A, 50'x36"x1/16", Red BULK-RS-S30-203
- ZORO SELECT Neoprene Roll, 70A, 40'x36"x1mm, Black BULK-RS-NHS70-1089
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A BULK-RS-H60-867
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 4" Width x 288" Length - Black 20-142-0437
- Zoro Select Rubber Sheets & Strips