Shop Alternate Products
This Product is Discontinued
Dremel
Flush Cut Blade, 3/4 In., PK3 (Discontinued)
Mfr # MM422B
Zoro # G1945824
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/4 in Dia
- Overall Length 3/4 in
- Application For Wood and Metal
- For Use With Mfr. No. MM20-03