Dwyer Instruments
Bimetal Thermom, 5 In Dial, 0 to 500F
Mfr # GBTB540161
Zoro # G1947556
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 4 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 250F BTLS3255D
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F CBT250101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F BTM3408D
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial BTB3405D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3604D
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 24 DBTA3242
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 500F GBTB525161
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F BTM36011D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 250F BTO36051
- ASHCROFT Dial Thermometer, 1/2 in Dial, Every-Angle 50EI60E
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3254D
- Dwyer Instruments Dial Thermometers