Master Caster
Furniture Glides, Self-Stick, Rect., 4", PK4
Mfr # 87005
Zoro # G1947662
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Primary Furniture Tip Color Tan
- Primary Furniture Tip Material Plastic
- Furniture Tip Attachment Method Self-Stick Adhesive
Explore More Products
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 87007
- MASTER CASTER Furniture Glides, SelfStick, Tri, 4-1/2, PK4 87006
- MASTER CASTER Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK 87003
- MASTER CASTER Furniture Glide, SelfStck, Triangle, 2", PK4 87004
- MASTER CASTER Bell Glides, 2-3/16" Base, B Stem, 7/16"x7/8", 5/ST, Black 5PK MAS70175
- MASTER CASTER Furniture Glides, Self-Stick, Round, 1", PK8 87002
- MASTER CASTER Scratch Guard Felt PadsBeige MAS88497
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack MP75756
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK 31803
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK 76602
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK 76605
- Master Caster Furniture Glides