Raco
Electrical Octagon Box, 21.5 cu. in., 2 gang
Mfr # 167
Zoro # G1947784
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon
- Height 4 in
- Width 4.000 in
- Material Galvanized steel
- Depth 2.125 in
Explore More Products
- RACO Electrical H Box, 4 in, 21.0 cu. in. 189H
- RACO Masonry Box, 2-1/2 D, 1/2-3/4 Ko, 6 Gang 960
- RACO Electrical Box, Square, 4 X 1-1/2 in. 227
- RACO Box Oct 4In 1-1/2Dp Nm Clamp 150
- RACO Electrical Box, Handy, 1/2" Knockout 680
- RACO BOX SQ BX-LC3/4&1/2""KO4"" 227
- RACO Raco 686 3 Gang Switch Box 2.5 In. Deep 6638753
- RACO Sw Box, 1/2 Ko, 3-1/2 Deep 592
- RACO Box, Nm, 3 Gang, Vapor Bar Flsh Bkt 2003FBAR
- CALBOND Device Box, 3/4in., FDC Style, PVC Coated PV0700FDC2
- SOUTHWIRE Four Square Junction Box For Cut In Old Work 4 Deep 52191-OW
- Raco Electrical Boxes