Zoro Select
Baseboard Register, 2 X 12, Brown, Steel
Mfr # 4MJV7
Zoro # G1948152
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Baseboard
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 2
- Material Steel
- Color Brown
Explore More Products
- ZORO SELECT Baseboard Register, 2 X 12, White, Steel 4MJV8
- ZORO SELECT Sidewall/Ceiling Register, 4 X 12, White, Steel 4MJK2
- ZORO SELECT Sidewall/Ceiling Register, 8 X 8, White, Steel 4MJJ8
- ZORO SELECT Return Air Grille, 20 X 20, White, Steel 4MJR5
- ZORO SELECT Return Air Grille, 8 X 30, White, Steel 4MJR9
- ZORO SELECT Floor Register, 4 X 14, Brown, Steel 4MJE5
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 ALUMBLK-2448-2PK
- IMPERIAL MFG Register Floor 2-1/4X12In Brn RG2000
- ZORO SELECT Magnetic Vent Cover 6TUC6
- TRU AIRE Floor Register 4X12 Wht C160MWP 04X12
- TRUE AIRE REGISTER FLOOR 10X4"" BRN CM150MB 04X10
- Zoro Select Air Vent Covers & Floor Registers