Shop Alternate Products
This Product is Discontinued
Sioux Chief
Metal Stud Insulator, 1/2 Dia, Pk5 (Discontinued)
Mfr # G558-M2
Zoro # G1949665
This Product is Discontinued
Key Features
- Material High-Density Polyethylene
- CTS Dia. Min. 1/2"
- Tube Dia. Max. 1/2"
- Standards UPC Listed
- Tube Dia. Min. 1/2"