Foreverbolt
3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 10 PK
Mfr # FBFHEADS3816112P10
Zoro # G1949851
$14.01
5% off
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 7/32 in
Explore More Products
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK FBFHEADS3816114P25
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK FBFHEADS38162P10
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 25 PK FBSCAPS51618114P25
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK FBSCAPS142012P50
- FOREVERBOLT #10-24 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK FBBHSCAPS102438P100
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK FBSCAPS14201P50
- FOREVERBOLT #8-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK FBSCAPS83238P100
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 100 PK FBFTFHEADS103212P100
- FOREVERBOLT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK FBMBHSCAPS312P50
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07230.025.0075
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK M07400.080.0080
- Foreverbolt Socket Head Cap Screws