Loctite
Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper
Mfr # 235479
Zoro # G1950121
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Rigid Flange Assemblies
- Color Copper
- Size 300 mL
- Substrates Ceramics, Glass, Many Plastic Substrates, Metal, Natural and Synthetic Fibers, Pointed Surfaces, Silicone Rubbers, Wood
- Temp. Range -65 to 700 Degrees F
Explore More Products
- LOCTITE Oil-Resistant RTV Silicone Gasket Maker, 0.5 mL, Black, Temp Range -75 to 625 Degrees F 274809
- LOCTITE Loctite LCT37464 High Performance RTV Silicone 5699 LCT37464
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 70 mL, Blue, Temp Range -75 to 500 Degrees F 135504
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 300 mL, Blue, Temp Range -75 to 500 Degrees F 234590
- LOCTITE High Adhesion, Instant Seal Flange Sealant, 300 mL, Black, Temp Range -65 to 500 Degrees F 212184
- LOCTITE RTV Silicone Sealant, 300 mL, Black, Temp Range -75 to 625 Degrees F 135508
- LOCTITE LOCTITE SI 587 BL AE 190ML EN/FR/ES 2698846
- PERMATEX High Temp. RTV Silicone Sealant, 7.25 oz, Red, Temp Range -65 to 650 Degrees F 81915
- PERMATEX For Aluminum and Other Metals Gasket Maker, 300 mL, Red, Temp Range -65 to 300 Degrees F 51845
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Silicone Gasket Maker, 70 mL, Gray 135275
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F 80729
- Loctite Gasket Sealants & Makers