Shop Alternate Products
This Product is Discontinued
United Abrasives/Sait
SAIT 70910 TrimBack™ Flap Disc (Type 29) 4-1/2" x 5/8"-11, 36 Grit, 10-Pack (Discontinued)
Mfr # 70910
Zoro # G1950168
This Product is Discontinued
Key Features
- Abrasive Material Zirconium
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36