Zoro Select
3/4" FNPT 304 SS Cap
Mfr # 40RDC111N034
Zoro # G1950313
$6.35
20% off
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS Cap 40RDC111N012
- ZORO SELECT 1-1/2" FNPT 304 SS Cap 40RDC111N112
- ZORO SELECT 3" FNPT 304 SS Cap 40RDC111N030
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 4381017830
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing 600B113N212112
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling 2UA85
- ZORO SELECT Square Plug, 4", 150,316, Thrd Heavy 4381037310
- ZORO SELECT Union, 316 SS, 1/8", F BSPT, Class 150 ZUSA-PF-7499
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 2", Buttweld 4381011230
- ZORO SELECT 1" FNPT 316 SS Coupling 2TY85
- SMITH-COOPER Hex Bush 1"X1/2"Ss 4638101070
- Zoro Select Stainless Steel Pipe Fittings