Cantex
Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L
Mfr # 5121006
Zoro # G1950961
$16.39
25% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 5 11/16 in
- Standards UL
Explore More Products
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL 5121059
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L 5121060
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L 5144037
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L 6141628
- CANTEX COUPLING PVC 3/4"" 6141624U
- CANTEX Elbow, 90 Degree, 36" Radius, 3 In., PVC 5133820
- CANTEX R6141624M PVC Conduit Coupling 0.75 in. 3504123
- CANTEX TERM ADAPTER 3/4"" BG15 R5140104M
- CANTEX 5142221C 1 x 075 in PVC Reducer Bushing 3006442
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.500, Item# 2250-015 (100 PC Case) [Case] FABPOLYPLUG2250-015-CS100-PC
- RACO Insulating Bushing, 31/64" L, Plastic 1405
- Cantex Conduit Fittings