Proto
1/2" Drive Impact Socket Set, SAE, 7 pcs
Mfr # J72157
Zoro # G1951223
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 7
Explore More Products
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 10 pcs J74212
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs J72216
- PROTO 1/4" Drive Impact Socket Set, Metric, 7 pcs J69202
- PROTO 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs J73102
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs J54302
- PROTO Impact Socket Sets, Alloy Steel, 19 pieces J74116KV
- PROTO 1" Drive Impact Socket Set, SAE, 16 pcs J76116
- PROTO SET SKT IMP 1/2DR 25pc ME POJ74206
- PROTO SKT IMP 1/2DR 7pc SET HEX PO74152
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set 2848
- TITAN ® 6-Piece 1/2 in. Drive Impact Socket Accessory Set 42100
- Proto Sockets & Ratchets