Tritan
Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth
Mfr # 50BS12H X 1 1/4
Zoro # G1951260
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1 1/4 Inch
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth 60BS12H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth 60BS16H X 1 7/16
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth 40BS19H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth 80BS20H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 14 # of Teeth 41BS14H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 19 # of Teeth 50BS19H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 32 # of Teeth 50BS32H X 1 7/16
- TRITAN BushedRlrChnSprkt, QuickDetach, SDS, 3/4in 60SDS19H
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 21 # of Teeth 40A21H X 5/8
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 14 # of Teeth 80B14
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., 60B18F-1C
- Tritan Chains & Chain Sprockets