Milwaukee Valve
Gate Valve, Class 125, 1-1/4 In., Solder
Mfr # 115 1 1/4
Zoro # G1951467
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Solder
- Body Material Bronze
- Handle Material Malleable Iron
- Valve Stem Type Non-Rising
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. 1150 3
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT 105 2
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Bronze UP105 1 1/4
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem UP105 2
- MILWAUKEE VALVE Gate Valve, Class 200, 3/4 In., FNPT 1176 3/4
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass UP667 1/2
- MILWAUKEE VALVE Gate Valve, 1/2 In., Solder UP149 1/2
- MILWAUKEE VALVE Gate Valve, Class 125, 3/8 In. 115 3/8
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/4 In. 149 1 1/4
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, FNPT 284TE010
- VELAN Manual 80Steel Socket Weld 3/4In Wedge Gate Valve W04-2054B-02TS
- Milwaukee Valve Gate Valves