Dayton
Blower, 20 In
Mfr # 7H174
Zoro # G1951756
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,668.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 230/460
- Motor HP 3 hp
- Dimension E (In.) 17 in
- Dimension D (In.) 15 7/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7H174
-
Zoro #
G1951756
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Dimension E (In.) | 17 in |
Dimension D (In.) | 15 7/8 in |
Dimension B (In.) | 17 in |
Width (In.) | 34 1/2 in |
Dimension S (In.) | 36 1/4 in |
Dimension K (In.) | 18 3/4 in |
Dimension F (In.) | 23 3/8 in |
Dimension C (In.) | 21 1/2 in |
Wheel Width (In.) | 10 1/32 in |
Dimension J (In.) | 13 3/4 in |
Dimension M (In.) | 31 1/2 in |
Height (In.) | 40 1/4 in |
Dimension R (In.) | 20 1/8 in |
Dimension L (In.) | 15 3/4 in |
Dimension X (In.) | 23 3/4 in |
Outlet Height (In.) | 21 1/2 in |
Dimension H (In.) | 16 1/2 in |
Shaft Dia. (In.) | 1 3/16 in |
Dimension A (In.) | 25 in |
Dimension T (In.) | 25 in |
Dimension Q (In.) | 17 7/8 in |
Dimension P (In.) | 21 1/2 in |
Dimension N (In.) | 10 in |
Depth (In.) | 42 15/16 in |
Outlet Width (In.) | 15 7/8 in |
Inlet Dia. (In.) | 21 1/2 in |
Wheel Dimensions | 20 in Dia. x 10 in W |
Housing Width | 34 1/2 in |
Outlet Width | 15 7/8 in |
Housing Depth | 42 15/16 in |
Overall Depth | 42 15/16 in |
Outlet Height | 21 1/2 in |
Housing Height | 40 1/4 in |
Overall Width | 34 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | Not Applicable |
Inlet Diameter | 21 1/2 in |
Overall Height | 40 1/4 in |
Wheel Diameter | 20 in |
Outlet Size (H x W) | 21 1/2 in x 15 7/8 in |
Flange Size | Not Applicable |
Wheel Width | 10 in |
Shaft Diameter | 1 3/16 in |
Details
Voltage | 230/460 |
Motor HP | 3 hp |
CFM @ 0.750-In. SP | 6,728 cfm |
Max. Ambient Temp. (F) | 104 Degrees F |
Motor Frame | 182T |
CFM @ 3.000-In. SP | 3,600 |
Full Load Amps | 8.4/4.2 |
Motor Enclosure | Open Dripproof |
Bearing Type | Pillow Block Ball |
Type | Backward Incline Belt Drive With Drive Package |
CFM @ 1.500-In. SP | 6,054 |
CFM @ 1.000-In. SP | 6,520 |
Max. BHP | 2.99 hp |
CFM @ 0.500-In. SP | 6,923 cfm |
Assembled/Unassembled | Unassembled |
Motor RPM | 1,765 RPM |
Phase | 3 |
CFM @ 2.500-In. SP | 4,776 |
Includes | Epoxy Coated Steel Weather Proof Drive Cover |
Motor Type | Three Phase |
CFM @ 1.250-In. SP | 6,296 |
Housing Material | Steel |
Blower RPM | 1425 |
CFM @ 2.000-In. SP | 5,495 |
dBA @ 5 Feet | 72 |
Item | Blower |
Housing Finish | Gray Baked Polyester Epoxy |
CFM @ 0.250-In. SP | 7,107 cfm |
Hz | 60 Hz |
Wheel Material | Steel |
Rotation | CW |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Number of Speeds | 1 |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 0.750 in SP | 6,728 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Motor Duty Class | Continuous |
Sound Level | 72 dBA @ 5 ft |
Current | 8.3-7.8/3.9 A |
Housing Color | Gray |
Wheel Type | Backward-Inclined |
Thermal Overload Protection | No |
Airflow @ 6.000 in SP | Not Applicable |
Wheel/Housing Material | Steel Wheel and Steel Housing |
Features | Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range |
Airflow @ 7.000 in SP | Not Applicable |
Minimum Ambient Temperature | 104 Degrees F |
Motor Insulation Class | F |
Outlet Shape | Rectangular |
Standards | AMCA Certified |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 0.250 in SP Range | 7000 to 10000 cfm |
Number of Inlets | 1 |
Nominal Voltage | 208-230/460V AC |
Airflow @ 0.250 in SP | 7,107 cfm |
Motor Frame Designation | 182T |
Flange Type | Non-Flanged |
Airflow @ 3.000 in SP | 3,600 cfm |
Airflow @ 9.000 in SP | Not Applicable |
Housing Material Finish | Baked Enamel |
Airflow @ 3.500 in SP | Not Applicable |
Includes Drive Package | Yes |
Airflow @ 2.500 in SP | 4,776 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Motor Speed | 1,770 RPM |
AMCA Fan Class | I |
Airflow @ 1.250 in SP | 6,296 cfm |
Maximum Static Pressure | 3 in wc |
Airflow @ 1.500 in SP | 6,054 cfm |
Maximum Fan Speed | 1,425 RPM |
Number of Discharge Positions | 7 |
Motor Enclosure Design_Table | Open Dripproof Motor |
Drive Type | Belt Drive |
Includes Motor | Yes |
Airflow @ 1.000 in SP Range | 5000 to 10000 |
Airflow @ 0.500 in SP | 6,923 cfm |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 2.000 in SP | 5,495 cfm |
Nameplate Voltage | 208-230/460V AC |
Airflow @ 5.000 in SP | Not Applicable |
Assembly | Unassembled |
Airflow @ 1.000 in SP | 6,520 cfm |
Airflow @ 4.000 in SP | Not Applicable |
Frequency | 50/60 Hz |
Motor Horsepower | 3 hp |
Discharge Position | Bottom Horizontal |
Airflow @ 12.00 in SP | Not Applicable |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 7,107 cfm, Airflow @ 0.500 in SP 6,923 cfm, Airflow @ 0.750 in SP 6,728 cfm, Airflow @ 1.000 in SP 6,520 cfm, Airflow @ 1.250 in SP 6,296 cfm, Airflow @ 1.500 in SP 6,054 cfm, Airflow @ 2.000 in SP 5,495 cfm, Airflow @ 2.500 in SP 4,776 cfm, Airflow @ 3.000 in SP 3,600 cfm, Airflow @ 3.500 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K397
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K402
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K366
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K338
- DAYTON Blower, 27 In 7H183
- DAYTON Blower 3C109
- DAYTON Blower, 18 1/4 In 7H170
- DAYTON Blower, 10 1/2 In 7H127
- DAYTON Blower, 24 1/2 In 7H177
- DAYTON Blower, 27 In 7H185
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts 7K333
- Dayton Backward Incline Blowers