Wooster

Polypropylene Paint Bucket, 5 gal


$25.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 5 gal
  • Material Polypropylene
  • Depth 10"
  • Length 14"
  • Width 24"
See all product information