Square D
Air Conditioning Single Throw Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R
Mfr # QO200TR
Zoro # G1952517
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60 A
- Voltage 240V AC
- Number of Poles 2
- NEMA Enclosure Type 3R
- Phase 1
Explore More Products
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 60 A, 220 to 240V AC, 440 to 480V AC, 600V AC MD3604X
- SQUARE D Fusible Flange Mount Disconnect Switch, 200 A, 600V AC/250V DC, 2 pole 9422TF2
- SQUARE D Nonfusible Load Break Switch, 45 A, 600V AC, 3 pole V3
- SQUARE D Disconnect Switch Clip Kit, 30 A, 600 V 9422TC33
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 60 A, 600V AC/250V DC, 2 pole 9422TDN60
- SQUARE D Nonfusible Flange Mount Disconnect Switch, 100 A, 600V AC/250V DC, 2 pole 9422TEN10
- SQUARE D 3P 100A AMP 480/600V-AC FUSIBLE DISCONNECT SWITCH H363DS
- SQUARE D Disconnect Switch, 100 A, 600V AC 9422BTEN10
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 9422ATF12
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole VH362DSGL
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 100 A, 600V AC/DC, 3 pole, NEMA 3R HNF363RPVPG
- Square D Switches