Shop Alternate Products
This Product is Discontinued
Zoro Select
Produce Bag Roll, 14"L x 11"W, PK2000 (Discontinued)
Mfr # 3CUC1
Zoro # G1952614
This Product is Discontinued
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type None
- Depth 14 in
- Width 11 in
- Length 14 in