Madison
SPST Drum Liquid Level Switch Close on Rise 240VAC
Mfr # M4168-1
Zoro # G1952641
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 150 psi
- Max. Current 0.28 A
- Float Switch Float Material Buna-N
- Switch Function Close on Rise
Explore More Products
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi M3827-3NO
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi ML5555
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi M8000B
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi MSB5600
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8790-14/4184
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5600
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm IFSH1BR-1
- APG Kari float switch - pump up & high/low alarm KA-4L
- Madison Level Switches