Parker
1/8" Compression Brass Union 10PK
Mfr # 62C-2
Zoro # G1953594
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Hex Size 5/16 in
Explore More Products
- PARKER Union, Nylon, Comp, 1/2In N8UC8
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In 4 BL-S
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1In 16 CBU-S
- PARKER 3/8" Compression Brass Sleeve 10PK 60C-6
- PARKER Fitting, 2-3/8", Brass, Compression 66RBSV-8-7/8
- PARKER 1/2" Compression Brass Sleeve 10PK 60C-8
- PARKER EQUAL ELBOW 8MM 0102 08 00
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK 68HD-6-4
- PARKER Brass Metric Compression Fitting 0108 12 17
- PARKER 1/4" Compression x 1/2" MNPT Brass Connector 10PK 68C-4-8
- PARKER 3/8" Compression x 1/2" FNPT Connector P8FC6
- Parker Tube Fittings