80/20
T-Slotted Extrusion, 15S, 72 LX3 In H
Mfr # 1530-LITE-72
Zoro # G1953646
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width (In.) 1.5 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized
Explore More Products
- 80/20 Access Hole Drill, 5.1mm Diameter 25-6115
- 80/20 Extrusion, T-Slotted, 15S, 72 In L, 1.5 In W 1515-72
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 40-6135
- 80/20 T-Slotted Extrusion, 10S, 72 Lx1 In H 1010-72
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W 1530-S-72
- 80/20 Extrusion, 15S, 72" L, 1.5" W, 1.5" H 1515-LS-72
- 80/20 T-Slot Framing System, 6.81mm Bore dia. 40-8016-3M
- 80/20 T-Slot Framing System, 6.81mm Bore dia. 40-8080-3M
- 80/20 T-Slotted Extrusion, 15S, 6 LX3 In H 2530
- 80/20 Framing Extrusion, T-Slotted, 10 Series 1020-BLACK-72
- TAYLOR Dock Gard EPDM "D" Profile 6Ft Length - White 96017
- 80/20 Structural Framing Systems