Tamper-Pruf Screw
1/4"-20 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 122000
Zoro # G1954285
$13.69
9% off
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Spanner
- Drive Size #14
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #4-40 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121683
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122020
- TAMPER-PRUF SCREW #10-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121930
- TAMPER-PRUF SCREW #10 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31480
- TAMPER-PRUF SCREW #12-24 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121963
- TAMPER-PRUF SCREW #14 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91480
- TAMPER-PRUF SCREW #12 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121614
- TAMPER-PRUF SCREW #10-24 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141160
- TAMPER-PRUF SCREW #8-32 x 3/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK #0125
- TAMPER-PRUF SCREW 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91260
- TAMPER-PRUF SCREW #8-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91570
- Tamper-Pruf Screw Tamper-Resistant Screws