Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 3 HP
Mfr # 7AD15
Zoro # G1955396
Free Shipping & Returns
$1,955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 48 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 3
Explore More Products
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1/2 HP 7AD06
- DAYTON Supply Fan, Standard Duty, 24 in Blade Dia, 1/4 to 3/4 HP 1WDC5
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/4 HP 7CC01
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/3 HP 7CC05
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 30 in Blade Dia, 1 HP 7AD00
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 48 in Blade Dia, 1-1/2 HP 7AD13
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 1 HP 7CC65
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 42 in Blade Dia, 1 HP 7CC49
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 3/4 HP 7CC10
- DAYTON Supply Fan w/Drive Package, Medium Duty, 115/208-230V AC, 54 in Blade Dia, 1-1/2 HP 7AC60
- LASKO 36" Tower Fan with Remote, 2510L 2510
- Dayton Supply and Intake Fans